Motion
MPTRE-40-1

PCI
MPTRE-40-1

Cylindrical Cam Follower - MPTRE Series, 40 Roller Dia, 26 mm Roller Width, 14 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #08668614
MFR #MPTRE-40-1
Your Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-40-1

Cylindrical Cam Follower - MPTRE Series, 40 Roller Dia, 26 mm Roller Width, 14 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #08668614
MFR #MPTRE-40-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.66/each(List $165.21)

Overview

Mfr description
MPTRE-40-1 CAM FOLLOWER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Thread Length
    19 mm
  • Thread Size
    M18 X 1.5
  • Radial Dynamic Load Capacity
    2649.438 lbf
  • Radial Static Load Capacity
    1393.258 lbf
  • Seal Type
    Rubber Lip
  • Eccentricity
    1 mm
  • Lubrication Type
    Sealed for Life
  • Series
    MPTRE
  • UPC_NO
    00841946125699
  • Weight
    0.594 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    27.6 mm
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text