Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.7500 in; 44.45 mm Shaft Dia.
Mi Item #08668911
MFR #86050

Mfr description
86050 SPEEDI-SLEEVES 3.661X0.906X3.661IN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    1.8750 in;47.62 mm
  • Nominal Shaft Diameter
    1.7500 in; 44.45 mm
  • Overall Width
    0.6250 in
  • Shaft Diameter
    1.7500 in
  • Width
    0.6250 in, 15.88 mm
  • Width Overall Width For Speedi Slv
    0.6250 in; 15.88 mm

Details

  • UPC_NO
    085311040303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)