Overview
Mfr description
6913 SINGLE ROW BALL BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number6913
- UPC_NO085311454889
- Description6913 SINGLE ROW BALL BEARINGS
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6913 is a radial deep groove ball bearing with a 65 mm bore, straight bore, open type, 90 mm outside diameter, and 13 mm width, suitable for various industrial uses.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data