Motion
41-1475/XXL
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
MI ITEM #08669004
MFR #41-1475/XXL
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
MI ITEM #08669004
MFR #41-1475/XXL

Mfr description
41-1475/XXL POWER GRAB THERMO 3/4 HIVIZ
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    69 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Commercial fishing, Construction
  • Back Material
    Acrylic
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • EN388
    2121
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFinish
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Commercial fishing, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Orange
  • Liner Material
    Acrylic
  • Lining Material
    Acrylic
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-1475/2XL
  • Manufacturer Upc Number
    616314125195
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Powergrab
  • Protection Type
    Cut, Puncture, Cold, Abrasion
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    PowerGrab
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Type
    Coated
  • UPC_NO
    616314125195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)