Specifications
Details
- Country of OriginJP
- Product TypePin Air Cylinders
- SeriesCKQ
Overview
Mfr description
CLKQGD32-128RBL-C-X2081
- Magnetic field resistant auto switch mounting type
- High or Low clamping heights available
- 29mm width
- Compact design makes it applicable to a broad range of workpieces
- Round and diamond guide pins
- 32mm bore size