Motion
MK2TB63-50R-X2298

SMC CORP OF AMERICA
MK2TB63-50R-X2298

MK2TB63-50R-X2298
Mi Item #08669041
MFR #MK2TB63-50R-X2298
Price$2,537.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB63-50R-X2298

MK2TB63-50R-X2298
Mi Item #08669041
MFR #MK2TB63-50R-X2298

Mfr description
MK2TB63-50R-X2298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,537.50/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)