Motion
74-13569-R2

TOPWORX
74-13569-R2

Model 74 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A, Bottom Outlet Position, Stainless Steel Material
Mi Item #08669136
MFR #74-13569-R2
Price$1,032.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
74-13569-R2

Model 74 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A, Bottom Outlet Position, Stainless Steel Material
Mi Item #08669136
MFR #74-13569-R2

Mfr description
74-13569-R2 GO SWITCH DRY CONT PROX SEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.35/each

Specifications

Dimensions

  • Ferrous Sensing Range
    2.5 mm, 0.100 in

Details

  • Area Classification
    ATEX/IECEx Zone 1Ex db IIC T6/T4/T3 Gb,Ex tb IIICDb, IP66T85°C/T135°C/T200°C
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Contact Form
    SPDT
  • Electrical Rating
    120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A
  • Enclosure Material
    Stainless Steel
  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Outlet Position
    Bottom
  • Product Type
    Dry Contact Proximity Switches
  • Sensing Type
    Precision End Sensing
  • Series
    74-Series
  • Switching Actuation
    Ferrous or Magnetic Target
  • Switching Function
    Dry Contact
  • Technical Data Sheet
  • Wiring Option
    Cable Raychem, 3ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)