Overview
Mfr description
73M-13563-A3 GO SWITCH DRY CONT PRO SEN
Specifications
- Limit Switch TypeDry Contact Proximity Sensor
- Sensing TypePrecision End Sensing
- Contact FormSPDT
- Ferrous Sensing Range2.5 mm, 0.100 in
- Electrical Rating120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A
- Outlet PositionBottom
- Enclosure MaterialStainless Steel
- Wiring OptionLead Wires PVC insulated-18 Gauge, 6ft
- Switching FunctionDry Contact
- Area ClassificationULCl I, Div 1, Grps A-D, Cl II, Div 1, Grps E-G, Cl III
- Switching ActuationFerrous or Magnetic Target
- Series73-Series
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Technical Data Sheet
- Product TypeDry Contact Proximity Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data