Motion
73-13563-A5

TOPWORX
73-13563-A5

Model 73 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #08669139
MFR #73-13563-A5
Your Price$836.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
73-13563-A5

Model 73 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Precision End Sensing, SPDT Contact Form, 2.5 mm, 0.100 in Sensing Range, 120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A, Bottom Outlet Position, Stainless Steel Material
MI ITEM #08669139
MFR #73-13563-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$836.68/each(List $962.18)

Overview

Mfr description
73-13563-A5 GO SWITCH DRY CONT PROX SEN

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Precision End Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    2.5 mm, 0.100 in
  • Electrical Rating
    120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 48 V dc/1.25A
  • Outlet Position
    Bottom
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    Lead Wires PVC insulated-18 Gauge, 25ft
  • Switching Function
    Dry Contact
  • Area Classification
    ULCl I, Div 1, Grps A-D, Cl II, Div 1, Grps E-G, Cl III
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    73-Series
  • Body Style
    Round
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text