Motion
81-10516-B2

TOPWORX
81-10516-B2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #08669169
MFR #81-10516-B2
List Price$547.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
81-10516-B2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, SPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Bottom Outlet Position, Brass Material
MI ITEM #08669169
MFR #81-10516-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$547.45/each for your price

Overview

Mfr description
81-10516-B2 GO SWITCH DRY CONT PROX SEN

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended End Sensing
  • Contact Form
    SPDT
  • Ferrous Sensing Range
    6.3 mm, 0.250 in
  • Electrical Rating
    AC Ratings1250watts @ 120, 240, 480, or 600V
  • Outlet Position
    Bottom
  • Enclosure Material
    Brass
  • Wiring Option
    Cable - 18 Gauge, PVC insulated 3ft
  • Switching Function
    Dry Contact
  • Area Classification
    CSACl I, Div 2, Grps A-D, Cl II, Div 2, Grps F-G, Cl III
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    81-Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text