Specifications
Dimensions
- Ferrous Sensing Range1.5 mm, 0.060 in
Details
- Area ClassificationCE
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Contact FormSPDT
- Electrical Rating24 V ac/2A, 120 V dc/2A
- Enclosure MaterialStainless Steel
- Limit Switch TypeDry Contact Proximity Sensor
- Outlet PositionBottom
- Product TypeDry Contact Proximity Switches
- Sensing TypePrecision End Sensing
- Series52M-Series
- Switching ActuationFerrous or Magnetic Target
- Switching FunctionDry Contact
- Technical Data Sheet
- Wiring OptionQuick Disconnect, M12x1, 4pin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)