Specifications
Dimensions
- Ferrous Sensing Range2.5 mm, 0.100 in
Details
- Area ClassificationcULusCl I, Div 2, Grps A-D, Cl II, Div 2, Grps E-G, Cl III
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Contact FormSPDT
- Electrical Rating120 V ac/0.25A, 24 V dc/0.25A
- Enclosure MaterialStainless Steel
- Limit Switch TypeDry Contact Proximity Sensor
- Outlet PositionBottom
- Product TypeDry Contact Proximity Switches
- Sensing TypePrecision End Sensing
- Series7L-Series GO Led
- Switching ActuationFerrous or Magnetic Target
- Switching FunctionDry Contact
- Technical Data Sheet
- Wiring OptionLead Wires PVC insulated-18 Gauge, 3ft
Overview
Mfr description
7LY-1356E-A2 GO SWITCH DRY CONT PROX SEN