Overview
Mfr description
7LY-1356E-B2 GO SWITCH DRY CONT PROX SEN
Specifications
- Limit Switch TypeDry Contact Proximity Sensor
- Sensing TypePrecision End Sensing
- Contact FormSPDT
- Ferrous Sensing Range2.5 mm, 0.100 in
- Electrical Rating120 V ac/4A, 240 V ac/2A, 24 V dc/3A, 125 V dc/0.5A
- Outlet PositionBottom
- Enclosure MaterialStainless Steel
- Wiring OptionCable PVC insulated-18 Gauge, 3ft
- Switching FunctionDry Contact
- Area ClassificationcULusCl I, Div 2, Grps A-D, Cl II, Div 2, Grps E-G, Cl III
- Switching ActuationFerrous or Magnetic Target
- Series7L-Series GO Led
- Body StyleRound
- Circuit RequirementsPNP/NPN/NO/NC
- Technical Data Sheet
- Product TypeDry Contact Proximity Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data