Motion
7101-XL (10)

HEXARMOR
7101-XL (10)

Full sandy nitrile dip with hi-vis shell, size XL
MI ITEM #08672907
MFR #7101-XL (10)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
7101-XL (10)

Full sandy nitrile dip with hi-vis shell, size XL
MI ITEM #08672907
MFR #7101-XL (10)

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7101-XL (10) RIG LIZARD FLUID GLOVES
  • 15-gauge nylon, spandex blend shell Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design provides workers with ANSI/ISEA 138 Level 1 impact protection Sandy nitrile palm dip provides superior grip and abrasion resistance Full, double dip for fluid/water resistance Hi-vis color on back-of-hand enhances visibility and compliance High dexterity Elastic cuff for a comfortable fit

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    Nylon
  • Coating Outer Shell Coverage
    Full Double
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Full Double
  • Color
    Hi Vis, Blue
  • Cuff Type
    Elastic
  • Knit Gauge
    15g
  • Liner/Shell Material
    Nylon
  • Length
    10
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013028533
  • Manufacturer Catalog Number
    7101-XL (10)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4121XP
  • Harmonization Code
    6116.10.6500
  • Size
    XL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Nylon
  • Protection Type
    Hand Protection
  • Material
    Nitrile, Nylon, Spandex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought