Specifications
Dimensions
- Package Size50 ml
Details
- Acrylic TypeMethacrylate
- ApplicationStructural Bonding
- ColorLight Blue
- Package TypeCartridge
- Product FormLiquid
- TypeStructural Adhesive
- Viscosity20000 to 50000 cP, 40000 to 50000 cP
Overview
Mfr description
2494409 LOCTITE AA H8003, 50ML