Motion
R12C3
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.3125 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673027
MFR #R12C3
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.3125 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08673027
MFR #R12C3

Mfr description
R12C3 R SERIES INCH SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3125 in
  • Weight
    0.122 lbs, 0.0554 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R12C3 R SERIES INCH SINGLE ROW DEEP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R12C3 is a 0.7500 in bore radial/deep groove ball bearing with a 1.6250 in OD and 0.3125 in width, open for standard use.
  • Manufacturer Catalog Number
    R12C3
  • Manufacturer Upc Number
    029176003134
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    R12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)