Motion
R2ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 3.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673032
MFR #R2ZZC3
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 3.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673032
MFR #R2ZZC3

Mfr description
R2ZZC3 R SERIES INCH SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.1719 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1719 in

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R2ZZC3 R SERIES INCH SINGLE ROW DEEP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R2ZZC3 is a 0.1250 in bore radial/deep groove ball bearing with a 2.2500 in OD and 0.1719 in width, double shielded for long life.
  • Manufacturer Catalog Number
    R2ZZC3
  • Manufacturer Upc Number
    029176003424
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    R2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)