Motion
6005V
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width
MI ITEM #08673037
MFR #6005V
Price$56.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width
MI ITEM #08673037
MFR #6005V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6005V is a 25mm bore radial deep groove ball bearing with a single seal, 47mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    6005V
  • Manufacturer Upc Number
    029176012594
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012594

Overview

Mfr description
6005V 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought