Motion
6203-625VV
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width
MI ITEM #08673042
MFR #6203-625VV
List Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width
MI ITEM #08673042
MFR #6203-625VV

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.01/each for your price

Overview

Mfr description
6203-625VV 6200 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    12 mm
  • Overall Width
  • Overall Length
    40 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    12 mm
  • Manufacturer Catalog Number
    6203-625VV
  • Manufacturer Upc Number
    029176014086
  • UPC_NO
    029176014086
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6203-625VV is a high-temperature radial/deep groove ball bearing with a 17 mm bore and 40 mm OD, suited for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text