Motion
6203V
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width
MI ITEM #08673044
MFR #6203V
Price$27.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width
MI ITEM #08673044
MFR #6203V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.49/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    12 mm
  • Overall Length
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6203V is a high-temperature radial/deep groove ball bearing with a 17 mm bore and 40 mm OD, designed for industrial ovens.
  • Manufacturer Catalog Number
    6203V
  • Manufacturer Upc Number
    029176014130
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014130

Overview

Mfr description
6203V 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text