Motion
6208VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #08673047
MFR #6208VVNR
Price$105.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #08673047
MFR #6208VVNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.77/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Length
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.838 lbs, 0.38 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6208VVNR is a radial deep groove ball bearing with a 40mm bore and 80mm outside diameter, suitable for industrial equipment.
  • Manufacturer Catalog Number
    6208VVNR
  • Manufacturer Upc Number
    029176014826
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32000 N, 7193.889 lbf
  • Radial Static Load Capacity
    17900 N, 4024.08 lbf
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176014826

Overview

Mfr description
6208VVNR 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text