Motion
6214Z
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673051
MFR #6214Z
Price$307.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673051
MFR #6214Z

Mfr description
6214Z 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.34/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    24 mm
  • Overall Length
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.381 lbs, 1.08 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6214Z is a radial deep groove ball bearing with a 70mm bore and 125mm outside diameter, perfect for industrial systems.
  • Manufacturer Catalog Number
    6214Z
  • Manufacturer Upc Number
    029176015410
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68500 N, 15399.4 lbf
  • Radial Static Load Capacity
    44000 N, 9891.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)