Motion
6301Z
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673056
MFR #6301Z
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Shielded, Without Snap Ring
Mi Item #08673056
MFR #6301Z

Mfr description
6301Z 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Height
    12 mm
  • Overall Length
    37 mm
  • Overall Width  
    12 mm
  • Weight
    0.132 lbs, 0.06 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6301Z is a 12 mm bore radial/deep groove ball bearing with a 37 mm OD and 12 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6301Z
  • Manufacturer Upc Number
    029176016240
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10700.0 N, 2405.455 lbf
  • Radial Static Load Capacity
    4200 N, 944.198 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176016240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)