Motion
6316V
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Sealed, Without Snap Ring
Mi Item #08673057
MFR #6316V
Price$1,015.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Sealed, Without Snap Ring
Mi Item #08673057
MFR #6316V

Mfr description
6316V 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.47/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    39 mm
  • Overall Length
    170 mm
  • Overall Width  
    39 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6316V is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6316V
  • Manufacturer Upc Number
    029176017582
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    135000 N
  • Radial Static Load Capacity
    86500 N
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)