Motion
6316VC3
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673061
MFR #6316VC3
Price$1,015.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08673061
MFR #6316VC3

Mfr description
6316VC3 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,015.47/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    39 mm
  • Overall Length
    170 mm
  • Overall Width  
    39 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6316VC3 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6316VC3
  • Manufacturer Upc Number
    029176020667
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    135000 N
  • Radial Static Load Capacity
    86500 N
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)