Motion
6321Z
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08673062
MFR #6321Z
Price$2,343.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08673062
MFR #6321Z

Mfr description
6321Z 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.61/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Height
    49 mm
  • Overall Length
    225 mm
  • Overall Width  
    49 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6321Z is a 105 mm bore radial/deep groove ball bearing with a 225 mm OD and 49 mm width, for long life.
  • Manufacturer Catalog Number
    6321Z
  • Manufacturer Upc Number
    029176020681
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2,600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    202000 N
  • Radial Static Load Capacity
    154000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)