Motion
R10V
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #08673065
MFR #R10V
Price$56.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Single Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #08673065
MFR #R10V

Mfr description
R10V R SERIES INCH SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.29/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3438 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3438 in

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Description
    R10V R SERIES INCH SINGLE ROW DEEP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The R10V is a 0.6250 in bore radial/deep groove ball bearing with a 1.3750 in OD and 0.3438 in width, single sealed for long life.
  • Manufacturer Catalog Number
    R10V
  • Manufacturer Upc Number
    029176022180
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176022180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)