Motion
6314V
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673067
MFR #6314V
Price$721.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673067
MFR #6314V

Mfr description
6314V 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.60/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6314V is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6314V
  • Manufacturer Upc Number
    029176022630
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    115000 N
  • Radial Static Load Capacity
    68000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176022630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)