Motion
6203-08ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width
Mi Item #08673068
MFR #6203-08ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width
Mi Item #08673068
MFR #6203-08ZZC3

Mfr description
6203-08ZZC3 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    12 mm
  • Overall Length
    40 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6203-08ZZC3 is a shielded radial/deep groove ball bearing with a 0.5000-inch bore and 40 mm OD, designed for precision instruments.
  • Manufacturer Catalog Number
    6203-08ZZC3
  • Manufacturer Upc Number
    029176022876
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176022876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)