Motion
6834ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673069
MFR #6834ZZ
Price$4,808.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 215 mm OD, 22 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #08673069
MFR #6834ZZ

Mfr description
6834ZZ 6800 SERIES SINGLE ROW DEEP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,808.75/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    22 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6834ZZ 6800 SERIES SINGLE ROW DEEP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6834ZZ is a 170 mm bore radial/deep groove ball bearing with a 215 mm OD and 22 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6834ZZ
  • Manufacturer Upc Number
    029176030406
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66000 N, 14837.4 lbf
  • Radial Static Load Capacity
    75000 N, 16860.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)