Motion
6006V
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673071
MFR #6006V
Price$72.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673071
MFR #6006V

Mfr description
6006V 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.94/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    13 mm
  • Overall Length
    55 mm
  • Overall Width  
    13 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    CN
  • Long Description
    The 6006V is a 30mm bore radial deep groove ball bearing with a single seal, 55mm OD, and 13mm width for industrial use.
  • Manufacturer Catalog Number
    6006V
  • Manufacturer Upc Number
    029176034220
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14600 N
  • Radial Static Load Capacity
    8300 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176034220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)