Motion
6007NR
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #08673072
MFR #6007NR
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #08673072
MFR #6007NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    14 mm
  • Overall Length
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.333 lbs, 0.151 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    CN
  • Long Description
    The 6007NR is a 35mm bore radial deep groove ball bearing with open design, 62mm OD, and 14mm width for general applications.
  • Manufacturer Catalog Number
    6007NR
  • Manufacturer Upc Number
    029176034244
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17600 N, 3956.6 lbf
  • Radial Static Load Capacity
    10300 N, 2315.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034244

Overview

Mfr description
6007NR 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text