Motion
6217ZNR
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, With Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08673083
MFR #6217ZNR
Price$578.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, With Snap Ring, CN (Normal) Internal Clearance
MI ITEM #08673083
MFR #6217ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$578.04/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    28 mm
  • Overall Length
    150 mm
  • Overall Width  
    28 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6217ZNR is a 85mm bore radial deep groove ball bearing with a single shield, 150mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    6217ZNR
  • Manufacturer Upc Number
    029176034886
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92500 N
  • Radial Static Load Capacity
    62000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034886

Overview

Mfr description
6217ZNR 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought