Motion
6232M
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #08673084
MFR #6232M
Price$4,635.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #08673084
MFR #6232M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,635.53/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Height
    48 mm
  • Overall Length
    290 mm
  • Overall Width  
    48 mm
  • Weight
    32.475 lbs, 14.73042 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6232M is a 160mm bore radial deep groove ball bearing with open design, 290mm OD, and 48mm width for general applications.
  • Manufacturer Catalog Number
    6232M
  • Manufacturer Upc Number
    029176034916
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    204000.0 N, 45861.0 lbf
  • Radial Static Load Capacity
    186000 N, 41814.0 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176034916

Overview

Mfr description
6232M 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought