Motion
6315V
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673089
MFR #6315V
Price$713.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #08673089
MFR #6315V

Mfr description
6315V 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.32/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    37 mm
  • Overall Length
    160 mm
  • Overall Width  
    37 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6315V is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6315V
  • Manufacturer Upc Number
    029176035180
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    125000 N
  • Radial Static Load Capacity
    77000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)