Motion
6328M
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08673090
MFR #6328M
List Price$5,410.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08673090
MFR #6328M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,410.17/each for your price

Overview

Mfr description
6328M 6300 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    62 mm
  • Overall Width
  • Overall Length
    300 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    62 mm
  • Manufacturer Catalog Number
    6328M
  • Manufacturer Upc Number
    029176035210
  • UPC_NO
    029176035210
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6328M is a 140 mm bore radial/deep groove ball bearing with a 300 mm OD and 62 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text