Motion
626V
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Sealed, Without Snap Ring
Mi Item #08673091
MFR #626V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Single Sealed, Without Snap Ring
Mi Item #08673091
MFR #626V

Mfr description
626V 600 SERIES SINGLE ROW DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Long Description
    The 626V is a 6 mm bore radial/deep groove ball bearing with a 19 mm OD and 6 mm width, ideal for long life.
  • Manufacturer Catalog Number
    626V
  • Manufacturer Upc Number
    029176035890
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)