Motion
625Z
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width
Mi Item #08673092
MFR #625Z
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width
Mi Item #08673092
MFR #625Z

Mfr description
625Z 600 SERIES SINGLE ROW DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Height
    5 mm
  • Overall Length
    16 mm
  • Overall Width  
    5 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Long Description
    The 625Z is a 5mm bore radial deep groove ball bearing with a single shield, 16mm OD, and 5mm width for industrial applications.
  • Manufacturer Catalog Number
    625Z
  • Manufacturer Upc Number
    029176036798
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176036798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)