Motion
6215VVNR
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, With Snap Ring
MI ITEM #08673093
MFR #6215VVNR
Price$462.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, With Snap Ring
MI ITEM #08673093
MFR #6215VVNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.50/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    25 mm
  • Overall Width  
    25 mm
  • Weight
    2.646 lbs, 1.2 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6215VVNR is a 75mm bore radial deep groove ball bearing with double seals, 130mm OD, and 25mm width for industrial use.
  • Manufacturer Catalog Number
    6215VVNR
  • Manufacturer Upc Number
    029176037207
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    73000.0 N, 16411.05 lbf
  • Radial Static Load Capacity
    49500 N, 11128.04 lbf
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176037207

Overview

Mfr description
6215VVNR 6200 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought