Motion
16019
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 16 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673094
MFR #16019
Price$484.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 16 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673094
MFR #16019

Mfr description
16019 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.47/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    16 mm
  • Weight
    1.993 lbs, 0.904 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16019 BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16019 is an open radial deep groove ball bearing with a 95mm bore and 145mm outside diameter, suitable for mechanical systems.
  • Manufacturer Catalog Number
    16019
  • Manufacturer Upc Number
    029176059520
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    47000 N, 10566.02 lbf
  • Radial Static Load Capacity
    42000 N, 9441.98 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)