Motion
608DD
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #08673096
MFR #608DD
Price$23.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #08673096
MFR #608DD

Mfr description
608DD 600 SERIES SINGLE ROW DEEP GROOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.87/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    7 mm
  • Overall Length
    7 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 608DD is a durable radial/deep groove ball bearing with an 8 mm bore and 22 mm OD, designed for small electric motors and tools.
  • Manufacturer Catalog Number
    608DD
  • Manufacturer Upc Number
    029176063732
  • Max Rpm
    40000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    741 lbf
  • Radial Static Load Capacity
    308 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)