Motion
6217ZC3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673097
MFR #6217ZC3
Price$467.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #08673097
MFR #6217ZC3

Mfr description
6217ZC3 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.61/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    28 mm
  • Overall Length
    150 mm
  • Overall Width  
    28 mm
  • Weight
    3.902 lbs, 1.77 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6217ZC3 is a 85mm bore radial deep groove ball bearing with a single shield, 150mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    6217ZC3
  • Manufacturer Upc Number
    029176064821
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92500.0 N, 20794.8 lbf
  • Radial Static Load Capacity
    62000 N, 13938.2 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)