Motion
63/22
Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673098
MFR #63/22
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #08673098
MFR #63/22

Mfr description
63/22 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.42/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    56 mm
  • Overall Height
    16 mm
  • Overall Length
    56 mm
  • Overall Width  
    16 mm
  • Weight
    0.395 lbs, 0.179 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    CN
  • Long Description
    The 63/22 is a 22 mm bore radial/deep groove ball bearing with a 56 mm OD and 16 mm width, ideal for long life.
  • Manufacturer Catalog Number
    63/22
  • Manufacturer Upc Number
    029176065200
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20200 N, 4541.14 lbf
  • Radial Static Load Capacity
    9250 N, 2079.48 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)