Motion
6322Z
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673100
MFR #6322Z
Price$2,587.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 240 mm OD, 50 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08673100
MFR #6322Z

Mfr description
6322Z 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,587.01/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Height
    50 mm
  • Overall Length
    240 mm
  • Overall Width  
    50 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6322Z is a 110 mm bore radial/deep groove ball bearing with a 240 mm OD and 50 mm width, for long life.
  • Manufacturer Catalog Number
    6322Z
  • Manufacturer Upc Number
    029176066238
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    226000 N, 50807 lbf
  • Radial Static Load Capacity
    179000 N, 40241 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)