Motion
6414
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673101
MFR #6414
Price$1,097.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 180 mm OD, 42 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673101
MFR #6414

Mfr description
6414 6400 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,097.30/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    42 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6414 6400 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6414 is an open radial deep groove ball bearing with a 70mm bore and 180mm outside diameter, suitable for industrial applications.
  • Manufacturer Catalog Number
    6414
  • Manufacturer Upc Number
    029176066511
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)