Motion
16014C3
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673103
MFR #16014C3
Price$287.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08673103
MFR #16014C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$287.13/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    13 mm
  • Weight
    0.972 lbs, 0.441 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16014C3 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16014C3 is an open radial deep groove ball bearing with a 70mm bore and 110mm outside diameter, ideal for heavy-duty use.
  • Manufacturer Catalog Number
    16014C3
  • Manufacturer Upc Number
    029176070846
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29500 N, 6631.86 lbf
  • Radial Static Load Capacity
    23600 N, 5305.49 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176070846

Overview

Mfr description
16014C3 16000 SERIES BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought