Motion
6011NRC3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673104
MFR #6011NRC3
Price$143.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673104
MFR #6011NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.65/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    18 mm
  • Overall Length
    90 mm
  • Overall Width  
    18 mm
  • Weight
    0.84 lbs, 0.381 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6011NRC3 is a 55mm bore radial deep groove ball bearing with open design, 90mm OD, and 18mm width for general applications.
  • Manufacturer Catalog Number
    6011NRC3
  • Manufacturer Upc Number
    029176076091
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31000 N, 6969.078 lbf
  • Radial Static Load Capacity
    21200 N, 4765.949 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176076091

Overview

Mfr description
6011NRC3 6000 SERIES SINGLE ROW DEEP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought