Motion
16030M
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673107
MFR #16030M
Price$1,694.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #08673107
MFR #16030M

Mfr description
16030M 16000 SERIES BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.57/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    24 mm
  • Weight
    7.928 lbs, 3.59625 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16030M 16000 SERIES BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16030M is an open radial deep groove ball bearing with a 150mm bore and 225mm outside diameter, ideal for heavy-load systems.
  • Manufacturer Catalog Number
    16030M
  • Manufacturer Upc Number
    029176087363
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92500.0 N, 20794.8 lbf
  • Radial Static Load Capacity
    91000 N, 20457.6 lbf
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176087363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)