Motion
6005NRC3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673108
MFR #6005NRC3
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #08673108
MFR #6005NRC3

Mfr description
6005NRC3 6000 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.174 lbs, 0.079 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6005NRC3 is a 25mm bore radial deep groove ball bearing with open design, 47mm OD, and 12mm width for general applications.
  • Manufacturer Catalog Number
    6005NRC3
  • Manufacturer Upc Number
    029176091698
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11100 N, 2495.4 lbf
  • Radial Static Load Capacity
    5850 N, 1315.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176091698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)