Motion
16004C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #08673110
MFR #16004C3
List Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #08673110
MFR #16004C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.01/each for your price

Overview

Mfr description
16004C3 16000 SERIES BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    8 mm
  • Manufacturer Catalog Number
    16004C3
  • Manufacturer Upc Number
    029176410383
  • UPC_NO
    029176410383
  • Description
    16004C3 16000 SERIES BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16004C3 is an open radial deep groove ball bearing with a 20mm bore and 42mm outside diameter, designed for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text